Zoro Homepage

Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 4 mm

  • Mfr # 203212 4

  • Zoro # G314381946


product price: $111.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203212 4
Zoro #
G314381946
UPC #
-
Country of Origin
Japan

Description

GARANT Diabolo 70: Special solid carbide substrate with extremely high tensile strength combined with outstanding wear resistance for optimum process reliability. Newly developed nano-crystalline high-tech coating for hard milling up to 70 HRC. Very suitable for continuous use in tool and mould making. Sizes 2 5: Recess angle a = 15 Deg. Tolerance: Size nominal Dia. DC less than or equal to size 12: 0 / -0.02 mm, Size nominal Dia. DC from size 16: 0 / -0.03 mm. Application: Due to the special hard geometry ideal for use on hardened materials from 60 HRC to 70 HRC. For profile milling as finishing. Plunge cutting only to shallow depths. Note: For materials > 65 HRC: ae = 0.02xD. Machining strategy: HPC Tolerance nominal Dia. 0 / -0.02 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 11 mm Overall length L: 58 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 70 HRC: 0.018 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.