Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 5 mm

  • Mfr # 202976 5

  • Zoro # G314384985


product price: $49.99
/ea

Key Features

Min. Cutting Depth
0.1 mm
Correction Factor Fz
2
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Color Ring
red
Corner Chamfer Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202976 5
Zoro #
G314384985
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.1 mm
Overall Length
54 mm
Shank Dia.
6 mm
Length of Cut
9 mm
Milling Diameter
5 mm

Details

Correction Factor Fz
2
Color Ring
red
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Steel < 60 HRC
0.01 mm
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 60 HRC
0.015 mm
Type
H
Number of Flutes
4
Type of Product
End Mill
Coolant Through
No
Shank Type
DIN 6535 HB to h6
End Mill Cutting Type
MTC
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Helix Angle
45 Degrees
End Mill Material
Carbide

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap =0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 9 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.1 mm Feed fz for slot milling in steel < 60 HRC: 0.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.