Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 6 mm

  • Mfr # 202982 6

  • Zoro # G014384971


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Overall Reach
42 mm
End Mill Cutting Type
MTC
Coolant Through
No
Shank Type
DIN 6535 HB to h6
Type
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202982 6
Zoro #
G014384971
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
6 mm
Neck Dia.
5.5 mm
Shank Dia.
6 mm
Length of Cut
12 mm
Overall Length
80 mm
Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm
Min. Cutting Depth
0.05 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Tolerance Nominal Diameter
f8

Details

Overall Reach
42 mm
End Mill Cutting Type
MTC
Coolant Through
No
Shank Type
DIN 6535 HB to h6
Type
H
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
End Mill Style
Chamfer
Finish
TiAlN
Helix Angle
45 Degrees
Number of Flutes
4
Correction Factor Fz
1.25
Color Ring
red
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Feed Fz For Slot Milling in Steel < 60 HRC
0.015 mm
Feed Fz For Side Milling in Steel < 60 HRC
0.02 mm
Type of Product
End Mill

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap=0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 12 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 5.5 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.