Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 8 mm

  • Mfr # 202982 8

  • Zoro # G914384972


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
1.25
Corner Chamfer Width at 45°
0.1 mm
Type of Product
End Mill
Color Ring
red
Feed Fz For Side Milling in Steel < 60 HRC
0.025 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202982 8
Zoro #
G914384972
UPC #
-
Country of Origin
Germany

Dimensions

Corner Chamfer Width at 45°
0.1 mm
Shank Dia.
8 mm
Milling Diameter
8 mm
Overall Length
100 mm
Length of Cut
16 mm
Neck Dia.
7.4 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4 mm
Min. Cutting Depth
0.1 mm

Details

Correction Factor Fz
1.25
Type of Product
End Mill
Color Ring
red
Feed Fz For Side Milling in Steel < 60 HRC
0.025 mm
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Type
H
Number of Flutes
4
Finish
TiAlN
Helix Angle
45 Degrees
End Mill Style
Chamfer
End Mill Material
Carbide
Coolant Through
No
Overall Reach
62 mm
End Mill Cutting Type
MTC
Feed Fz For Slot Milling in Steel < 60 HRC
0.02 mm
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap=0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 16 mm Overhang length L1 incl. recess: 62 mm Recess Dia. D1: 7.4 mm Overall length L: 100 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.