
Solid Carbide End Mill, Left-Hand Flute, For Aluminum, Uncoated, 16 mm
Mfr # 209322 16
Zoro # G614381875
product price: $249.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209322 16
Zoro #
G614381875
UPC #
-
Country of Origin
Germany
Description
Special geometry for machining aluminium and plastics. Left-hand flutes, right-hand cutting. Application: Extremely sharp cutting edges, especially for machining plastics. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 No. of teeth Z: 3 Flute length Lc: 36 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 15.8 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.