
Solid Carbide End Mill, SiTiN, 20 mm
Mfr # 202396 20
Zoro # G314382233
product price: $410.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
202396 20
Zoro #
G314382233
UPC #
-
Country of Origin
Germany
Description
Special flute profile. Strengthened core. MTC rough milling up to 1.5xD in solid material. Eccentric relief ground. Lengths similar to DIN 6527 long. Improved coating for a further reduction in cutting force combined with increased tool life. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 38 mm Overhang length L1 incl. recess: 52 mm Recess Dia. D1: 19.5 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.