Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, SiTiN, 9 mm

  • Mfr # 202392 9

  • Zoro # G414382270


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10 mm
End Mill Material
Carbide
Helix Angle
45 Degrees
End Mill Cutting Type
MTC
Overall Length
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202392 9
Zoro #
G414382270
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10 mm
Overall Length
72 mm
Milling Diameter
9 mm
Length of Cut
22 mm
Neck Dia.
8.7 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.2 mm

Details

End Mill Material
Carbide
Helix Angle
45 Degrees
End Mill Cutting Type
MTC
Type
N
Number of Flutes
3
Shank Type
DIN 6535 HB to h6
Finish
SiTiN
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Overall Reach
30 mm
Coolant Through
No
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Shank Tolerance
h6
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.072 mm
Correction Factor Fz
2
Color Ring
green
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees

Description

Special flute profile. Strengthened core. MTC rough milling up to 1.5xD in solid material. Eccentric relief ground. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. f8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 22 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 8.7 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.