Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 12 mm

  • Mfr # 202280 12

  • Zoro # G614384944


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shank Tolerance
h6
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Corner Chamfer Angle
45 Degrees
Type
N
Milling Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202280 12
Zoro #
G614384944
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
12 mm
Neck Dia.
11.8 mm
Min. Cutting Depth
0.1 mm
Corner Chamfer Width at 45°
0.1 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Shank Dia.
12 mm
Length of Cut
26 mm
Overall Length
83 mm

Details

Shank Tolerance
h6
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Corner Chamfer Angle
45 Degrees
Type
N
Overall Reach
38 mm
Type of Product
End Mill
Shank Type
DIN 6535 HA to h6
Standard
DIN 6527
Color Ring
without
Coolant Through
No
Correction Factor for Vc
1.5
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Correction Factor Fz
1.5
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
End Mill Material
Carbide
Finish
TiAlN
End Mill Style
Chamfer
Helix Angle
45 Degrees

Description

Eccentric relief ground. Dimensions similar to DIN 6527 long series. Tolerance: Size nominal Dia. DC = e8. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 26 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11.8 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.