Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 16 mm

  • Mfr # 202720 16

  • Zoro # G514384808


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Shank Form
HB
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202720 16
Zoro #
G514384808
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Corner Chamfer Width at 45°
0.18 mm
Maximum Cutting Depth Ap Max When Side Milling
35 mm
Min. Cutting Depth
0.18 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Shank Dia.
16 mm
Overall Length
93 mm
Length of Cut
35 mm
Milling Diameter
16 mm
Neck Dia.
15.8 mm

Details

Shank Form
HB
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Type of Product
End Mill
Color Ring
without
Shank Tolerance
h6
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
Finish
TiAlN
Overall Reach
45 mm
Type
H
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
End Mill Style
Chamfer
Coolant Through
No
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 35 mm Overhang length L1 incl. recess: 45 mm Recess Dia. D1: 15.8 mm Overall length L: 93 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.