Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 18 mm

  • Mfr # 202280 18

  • Zoro # G814384690


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Type
N
End Mill Material
Carbide
End Mill Style
Chamfer
Helix Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202280 18
Zoro #
G814384690
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
32 mm
Shank Dia.
18 mm
Overall Length
92 mm
Milling Diameter
18 mm
Neck Dia.
17.7 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Min. Cutting Depth
0.1 mm
Tolerance Nominal Diameter
e8
Corner Chamfer Width at 45°
0.1 mm

Details

Number of Flutes
3
Type
N
End Mill Material
Carbide
End Mill Style
Chamfer
Helix Angle
45 Degrees
Coolant Through
No
Overall Reach
44 mm
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Corner Chamfer Angle
45 Degrees
Correction Factor for Vc
1.5
Standard
DIN 6527
Color Ring
without
Type of Product
End Mill
Correction Factor Fz
1.5
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm

Description

Eccentric relief ground. Dimensions similar to DIN 6527 long series. Tolerance: Size nominal Dia. DC = e8. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 32 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 17.7 mm Overall length L: 92 mm Shank Dia. Ds: 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.