Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 3 mm

  • Mfr # 202720 3

  • Zoro # G614384876


product price: $30.29
/ea

Key Features

Shank Form
HA
Feed Fz For Side Milling in Steel < 900 N/mm2
0.011 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.01 mm
Corner Chamfer Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202720 3
Zoro #
G614384876
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Corner Chamfer Width at 45°
0.04 mm
Min. Cutting Depth
0.04 mm
Overall Length
38 mm
Milling Diameter
3 mm
Length of Cut
12 mm
Shank Dia.
3 mm
Neck Dia.
2.8 mm

Details

Shank Form
HA
Feed Fz For Side Milling in Steel < 900 N/mm2
0.011 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.01 mm
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Color Ring
without
Type of Product
End Mill
Shank Tolerance
h6
Overall Reach
17 mm
Helix Angle
30 Degrees
End Mill Material
Carbide
Type
H
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Finish
TiAlN
End Mill Style
Chamfer

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 12 mm Overhang length L1 incl. recess: 17 mm Recess Dia. D1: 2.8 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.