Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 6 mm

  • Mfr # 203480 6

  • Zoro # G614382087


product price: $45.89
/ea

Key Features

End Mill Style
Chamfer
Overall Length
57 mm
Overall Reach
18 mm
Milling Diameter
6 mm
Length of Cut
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203480 6
Zoro #
G614382087
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57 mm
Milling Diameter
6 mm
Length of Cut
13 mm
Neck Dia.
5.8 mm
Shank Dia.
6 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Cutting Width Ae for Milling Operation
0.1×D for side milling
Corner Chamfer Width at 45°
0.05 mm
Min. Cutting Depth
0.05 mm

Details

End Mill Style
Chamfer
Overall Reach
18 mm
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal
Helix Angle
45 Degrees
Coolant Through
No
End Mill Material
Carbide
Finish
TiAlN
Type
N
Number of Flutes
6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.054 mm
Type of Product
End Mill
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
green
Corner Chamfer Angle
45 Degrees
Standard
DIN 6527

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Double relief ground clearance angle. Application: For peripheral milling as a finishing operation. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HB to h6 No. of teeth Z: 6 Flute length Lc: 13 mm Overhang length L1 incl. recess: 18 mm Recess Dia. D1: 5.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.