Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 6 mm

  • Mfr # 203530 6

  • Zoro # G714382918


product price: $59.29
/ea

Key Features

Overall Reach
19 mm
Neck Dia.
5.6 mm
Overall Length
57 mm
Length of Cut
13 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203530 6
Zoro #
G714382918
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
5.6 mm
Overall Length
57 mm
Length of Cut
13 mm
Milling Diameter
6 mm
Shank Dia.
6 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling

Details

Overall Reach
19 mm
Coolant Through
No
End Mill Style
Square
Cutting Direction
horizontal
Finish
TiAlN
Type
N
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
End Mill Application
High-precision 90° mono milling tools
Number of Flutes
6
Helix Angle
45 Degrees
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.04 mm
Color Ring
green
Feed Fz For Side Milling in Steel < 900 N/mm2
0.04 mm

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Eccentric relief ground. Extremely high taper accuracy with tolerances in the um range, for precise 90 Deg angles and plane-parallel surfaces in profile milling. For the most demanding angular accuracy. Cutter corner chamfer undefined due to eccentric relief grinding. With maximum 0.008 mm tapering. Application: For peripheral milling as a finishing operation. Tolerance nominal Dia. f8 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 6 Flute length Lc: 13 mm Overhang length L1 incl. recess: 19 mm Recess Dia. D1: 5.6 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.