Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 7 mm

  • Mfr # 203480 7

  • Zoro # G214382128


product price: $56.15
/ea

Key Features

Shank Dia.
8 mm
Overall Length
63 mm
Shank Type
DIN 6535 HB to h6
Number of Flutes
6
Helix Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203480 7
Zoro #
G214382128
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8 mm
Overall Length
63 mm
Length of Cut
16 mm
Milling Diameter
7 mm
Neck Dia.
6.8 mm
Tolerance Nominal Diameter
e8
Corner Chamfer Width at 45°
0.05 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Min. Cutting Depth
0.05 mm
Cutting Width Ae for Milling Operation
0.1×D for side milling

Details

Shank Type
DIN 6535 HB to h6
Number of Flutes
6
Helix Angle
45 Degrees
Type
N
Cutting Direction
horizontal
Coolant Through
No
Overall Reach
26 mm
End Mill Style
Chamfer
Finish
TiAlN
End Mill Material
Carbide
Feed Fz For Side Milling in Steel < 900 N/mm2
0.054 mm
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Standard
DIN 6527
Color Ring
green
Shank Tolerance
h6
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.054 mm

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Double relief ground clearance angle. Application: For peripheral milling as a finishing operation. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HB to h6 No. of teeth Z: 6 Flute length Lc: 16 mm Overhang length L1 incl. recess: 26 mm Recess Dia. D1: 6.8 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.