Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 8 mm

  • Mfr # 203440 8

  • Zoro # G514382279


product price: $53.59
/ea

Key Features

Helix Angle
45 Degrees
End Mill Style
Chamfer
Milling Diameter
8 mm
Number of Flutes
6
Overall Reach
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203440 8
Zoro #
G514382279
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
8 mm
Length of Cut
19 mm
Shank Dia.
8 mm
Neck Dia.
7.8 mm
Overall Length
63 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.05 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Corner Chamfer Width at 45°
0.05 mm
Cutting Width Ae for Milling Operation
0.1×D for side milling

Details

Helix Angle
45 Degrees
End Mill Style
Chamfer
Number of Flutes
6
Overall Reach
24 mm
Finish
TiAlN
End Mill Material
Carbide
Coolant Through
No
Cutting Direction
horizontal
Shank Type
DIN 6535 HA to h6
Type
N
Feed Fz For Side Milling in Steel < 900 N/mm2
0.063 mm
Standard
DIN 6527
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Color Ring
green
Shank Tolerance
h6
Type of Product
End Mill

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Double relief ground clearance angle. Application: For peripheral milling as a finishing operation. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 19 mm Overhang length L1 incl. recess: 24 mm Recess Dia. D1: 7.8 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.