
Solid Carbide End Mill, TiAlN Coated, 8 mm
Mfr # 203540 8
Zoro # G714382819
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
horizontal
Overall Length
100 mm
End Mill Material
Carbide
Helix Angle
45 Degrees
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203540 8
Zoro #
G714382819
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
100 mm
Length of Cut
40 mm
Shank Dia.
8 mm
Milling Diameter
8 mm
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
40 mm
Details
Cutting Direction
horizontal
End Mill Material
Carbide
Helix Angle
45 Degrees
End Mill Style
Square
Number of Flutes
6
Type
N
Shank Type
DIN 6535 HA to h6
End Mill Application
Mono milling tools high-precision 90°
Coolant Through
No
Color Ring
green
Feed Fz For Side Milling in Steel < 900 N/mm2
0.04 mm
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Correction Factor Fz
1.25
Finish
TiAlN
Description
High stability and extremely smooth cutting action due to at least 6 teeth. Eccentric relief ground. Extremely high taper accuracy with tolerances in the um range, for precise 90 Deg angles and plane-parallel surfaces in profile milling. For the most demanding angular accuracy. Cutter corner chamfer undefined due to eccentric relief grinding. With maximum 0.014 mm tapering. Application: For peripheral milling as a finishing operation. Tolerance nominal Dia. f8 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 6 Flute length Lc: 40 mm Overall length L: 100 mm Shank Dia. Ds: 8 mm Feed fz for side milling in steel < 900 N/mm2: 0.04 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.