Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 8.5 mm

  • Mfr # 202280 8,5

  • Zoro # G014384599


product price: $72.75
/ea

Key Features

Finish
TiAlN
Milling Diameter
8.5 mm
Number of Flutes
3
End Mill Style
Chamfer
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202280 8,5
Zoro #
G014384599
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
8.5 mm
Shank Dia.
10 mm
Overall Length
72 mm
Neck Dia.
8.3 mm
Length of Cut
19 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8.5 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Corner Chamfer Width at 45°
0.1 mm
Min. Cutting Depth
0.1 mm
Tolerance Nominal Diameter
e8

Details

Finish
TiAlN
Number of Flutes
3
End Mill Style
Chamfer
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Overall Reach
32 mm
End Mill Material
Carbide
Helix Angle
45 Degrees
Shank Type
DIN 6535 HA to h6
Type
N
Shank Tolerance
h6
Color Ring
without
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Standard
DIN 6527
Correction Factor Fz
1.5
Feed Fz For Side Milling in Steel < 900 N/mm2
0.045 mm
Corner Chamfer Angle
45 Degrees
Correction Factor for Vc
1.5
Type of Product
End Mill

Description

Eccentric relief ground. Dimensions similar to DIN 6527 long series. Tolerance: Size nominal Dia. DC = e8. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 19 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 8.3 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.