Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 9 mm

  • Mfr # 203480 9

  • Zoro # G314382127


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Helix Angle
45 Degrees
End Mill Style
Chamfer
Length of Cut
19 mm
Number of Flutes
6
Overall Length
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203480 9
Zoro #
G314382127
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
19 mm
Overall Length
72 mm
Neck Dia.
8.8 mm
Shank Dia.
10 mm
Milling Diameter
9 mm
Corner Chamfer Width at 45°
0.05 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Min. Cutting Depth
0.05 mm
Cutting Width Ae for Milling Operation
0.1×D for side milling

Details

Helix Angle
45 Degrees
End Mill Style
Chamfer
Number of Flutes
6
Finish
TiAlN
Cutting Direction
horizontal
Coolant Through
No
Overall Reach
29 mm
End Mill Material
Carbide
Type
N
Shank Type
DIN 6535 HB to h6
Correction Factor Fz
1.25
Color Ring
green
Feed Fz For Side Milling in Steel < 900 N/mm2
0.063 mm
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.063 mm

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Double relief ground clearance angle. Application: For peripheral milling as a finishing operation. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HB to h6 No. of teeth Z: 6 Flute length Lc: 19 mm Overhang length L1 incl. recess: 29 mm Recess Dia. D1: 8.8 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.