
Solid Carbide End Mill, Uncoated, 10mm
Mfr # 201040 10
Zoro # G114380071
product price: $107.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
201040 10
Zoro #
G114380071
UPC #
-
Country of Origin
Germany
Description
Large flutes for unobstructed swarf evacuation. Special geometry for aluminium machining. Application: Especially for milling aluminium, plunging and contour milling. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 26 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 1 Flute length Lc: 25 mm Overall length L: 75 mm Shank Dia. Ds: 10 mm Feed fz for slot milling in short-chipping aluminium: 0.04 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.