Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 12 mm

  • Mfr # 202640 12

  • Zoro # G814383976


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Corner Chamfer Width at 45°
0.13 mm
Maximum Cutting Depth Ap Max When Side Milling
28 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Shank Form
HB
Min. Cutting Depth
0.13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202640 12
Zoro #
G814383976
UPC #
-
Country of Origin
Germany

Dimensions

Corner Chamfer Width at 45°
0.13 mm
Maximum Cutting Depth Ap Max When Side Milling
28 mm
Min. Cutting Depth
0.13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Tolerance Nominal Diameter
e8
Milling Diameter
12 mm
Neck Dia.
11.8 mm
Length of Cut
28 mm
Shank Dia.
12 mm
Overall Length
84 mm

Details

Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Shank Form
HB
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Color Ring
without
Type of Product
End Mill
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Coolant Through
No
Number of Flutes
4
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
Overall Reach
38 mm
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical
Type
N
Helix Angle
30 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 28 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11.8 mm Overall length L: 84 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.