Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 18 mm

  • Mfr # 202640 18

  • Zoro # G314384404


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Chamfer
Type
N
Overall Reach
45 mm
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202640 18
Zoro #
G314384404
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
18 mm
Shank Dia.
18 mm
Overall Length
100 mm
Neck Dia.
17.8 mm
Length of Cut
35 mm
Corner Chamfer Width at 45°
0.18 mm
Maximum Cutting Depth Ap Max When Side Milling
35 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.18 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
9 mm

Details

Number of Flutes
4
End Mill Style
Chamfer
Type
N
Overall Reach
45 mm
Helix Angle
30 Degrees
Coolant Through
No
Shank Type
DIN 6535 HB to h6
End Mill Material
Carbide
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical
Shank Form
HB
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Corner Chamfer Angle
45 Degrees
Color Ring
without
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Correction Factor Fz
1.25
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 35 mm Overhang length L1 incl. recess: 45 mm Recess Dia. D1: 17.8 mm Overall length L: 100 mm Shank Dia. Ds: 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.