Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 9 mm

  • Mfr # 202640 9

  • Zoro # G114384307


product price: $54.15
/ea

Key Features

Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Min. Cutting Depth
0.08 mm
Maximum Cutting Depth Ap Max When Side Milling
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202640 9
Zoro #
G114384307
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.08 mm
Maximum Cutting Depth Ap Max When Side Milling
20 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4.5 mm
Tolerance Nominal Diameter
e8
Corner Chamfer Width at 45°
0.08 mm
Shank Dia.
9 mm
Neck Dia.
8.8 mm
Length of Cut
20 mm
Milling Diameter
9 mm
Overall Length
60 mm

Details

Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.045 mm
Shank Form
HA
Color Ring
without
Correction Factor Fz
1.25
Coolant Through
No
Overall Reach
30 mm
Type
N
Helix Angle
30 Degrees
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
End Mill Style
Chamfer
Finish
uncoated
End Mill Material
Carbide

Description

Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 20 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 8.8 mm Overall length L: 60 mm Shank Dia. Ds: 9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.