Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Torus End Mill, TiAlN Coated, 6 mm

  • Mfr # 206266 6

  • Zoro # G214384153


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Type of Product
End torus mill
Maximum Cutting Depth Ap Max When Side Milling
0.4 mm
Tolerance Nominal Diameter
h9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206266 6
Zoro #
G214384153
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Maximum Cutting Depth Ap Max When Side Milling
0.4 mm
Tolerance Nominal Diameter
h9
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Programming Radius
1 mm
Dimension Ap Max Transverse
0.4 mm
Length of Cut
3.5 mm
Overall Length
65 mm
Neck Dia.
5.2 mm
Milling Diameter
6 mm
Shank Dia.
6 mm

Details

Type of Product
End torus mill
Feed Fz in Steel < 900 N/mm2
0.106 mm
Correction Factor Fz
1.25
Setting Angle
12.5 Degrees
Approach Angle
90 Degrees
Shank Tolerance
h6
Color Ring
green
End Mill Material
Carbide
Overall Reach
20 mm
Helix Angle
15 Degrees
Coolant Through
No
Cutting Direction
horizontal and oblique
Type
N
Shank Type
DIN 6535 HA to h5
End Mill Cutting Type
HPC
Finish
TiAlN
Number of Flutes
4
End Mill Style
Corner Radius

Description

Special Center cutting edge geometry for traverse milling at very high feed rates. Tolerance: Corner radius R1 = ±0.01 mm. Application: For copy and traverse milling over the full range of hard machining under HPC/HSC conditions. Using special milling strategies very high rates of metal removal can be achieved. Note: Successor product to No. 206272. Tools can be reground. No. of teeth Z: 4 No. of teeth Z: 4 Dimension ap max transverse: 0.4 mm Programming radius: 1 mm Flute length Lc: 3.5 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 5.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.