
Solid Carbide Forward/Reverse Corner Rounding Cutter, TiAlN Coated, 0.2 mm
Mfr # 208172 0,2
Zoro # G714423512
product price: $198.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208172 0,2
Zoro #
G714423512
UPC #
-
Country of Origin
Germany
Description
Extra long shank. Double ground head with quadrant profile. Tolerance: Size = Radius r ±0.05 mm. Application: For universal application in virtually all materials. The newly developed coating effectively prevents formation of built-up edges - even in aluminium and stainless steel. For front and back deburring of edges with contours. No. of teeth Z: 5 Radius milling: backwards and forwards No. of teeth Z: 5 small Dia. D3: 7.6 mm large Dia. D2: 8 mm L2 +0.5: 2 mm Dia. D1 +0.05: 6 mm L4 +0.5: 26 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.