Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Forward/Reverse Corner Rounding Cutter, TiAlN Coated, 0.3 mm

  • Mfr # 208170 0,3

  • Zoro # G514423583


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Color Ring
without
Cutting Width Ae for Milling Operation
0.5×r for side milling
Correction Factor Fz
1.25
Length of Cut
0.3 mm
Shank Type
DIN 6535 HA to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208170 0,3
Zoro #
G514423583
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Width Ae for Milling Operation
0.5×r for side milling
Length of Cut
0.3 mm
Large End Dia.
8 mm
Radius
0.3 mm
Point Dia.
7.4 mm
Overall Length
100 mm
Shank Dia.
6 mm
Cutting Width
0.15 mm
Tolerance of Radius Contour
± 0.05
Min. Cutting Depth
0.01 mm
Radius Milling
backwards and forwards
Maximum Cutting Depth Ap Max When Side Milling
0.3 mm
Milling Diameter
0.3 mm

Details

Color Ring
without
Correction Factor Fz
1.25
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Number of Flutes
4
Coolant Through
No
Type
N
End Mill Style
Corner Radius
End Mill Material
Carbide
Type of Product
End mill
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.01 mm

Description

Extra long shank. Double ground head with quadrant profile. Tolerance: Size = Radius r ±0.05 mm. Application: For front and back deburring of edges with contours. No. of teeth Z: 4 Radius milling: backwards and forwards No. of teeth Z: 4 small Dia. D3: 7.4 mm large Dia. D2: 8 mm L2 +0.5: 2 mm Flute length Lc: 0.3 mm Overall length L: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.