
Solid Carbide High Performance Drill, Plain Shank, TiAlN Coated, 8.2 mm
Mfr # 122540 8,2
Zoro # G314375587
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Overall Length
103 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
10 mm
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
122540 8,2
Zoro #
G314375587
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
103 mm
Drill Bit Size
8.2 mm
Shank Dia.
10 mm
Diameter
8.2 mm
Details
Item
Jobber drill
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6
Standards
DIN 6537
Description
Particularly strong due to strengthened core and special profile. Special point geometry. High concentricity and long tool life. High bore quality. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.