
Solid Carbide HPC Drill, Plain Shank, DLC Coated, 14.8 mm
Mfr # 123178 14,8
Zoro # G314373897
product price: $808.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
16 mm
Material - Machining
solid carbide
Finish - Machining
DLC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123178 14,8
Zoro #
G314373897
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
16 mm
Diameter
14.8 mm
Details
Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
solid carbide
Finish - Machining
DLC
Shank Type - Machining
DIN 6535 HA to h6
Description
DLC coating sp2 of the latest generation with low coefficient of friction results in outstanding chip clearance. For high-performance milling of aluminum materials. High roundness and alignment accuracy of the deep hole, thanks to 6 guide chamfers. Note: Flute length LC = L2 + 1.5 x DC. For process reliability when using the 12xD drill, an initial Center drilling with NC spotting drills No. 121068- 121130 is necessary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.