Zoro Homepage

Solid Carbide HPC Drill, Plain Shank, TiAlN Coated, 3.3 mm

  • Mfr # 123110 3,3

  • Zoro # G314372562


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Overall Length
80 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
6 mm
Material - Machining
Solid carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123110 3,3
Zoro #
G314372562
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
80 mm
Drill Bit Size
3.3 mm
Shank Dia.
6 mm
Diameter
3.3 mm

Details

Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiAlN
Shank Type - Machining
DIN 6535 HA to h6

Description

Cutting chisel edge with high centering accuracy due to strong core and special point geometry. Particularly high alignment accuracy due to 4 guide chamfers which stabilize the drill even at extreme depths! Straight major cutting edges with honed edges and special flute profile for short chips, even on long chipping materials. Advantage: High process reliability and surface quality of the hole. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.