Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Micro End Mill, Diamond Coated, 0.1 x 0.5 mm

  • Mfr # 209700 0,1X0,5

  • Zoro # G614382001


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
0.1 mm
End Mill Material
Carbide
Finish
Diamond
Shank Dia.
4 mm
Overall Reach
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209700 0,1X0,5
Zoro #
G614382001
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.1 mm
Shank Dia.
4 mm
Length of Cut
0.15 mm
Overall Length
45 mm
Neck Dia.
0.08 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
0.02 mm
Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.005 mm

Details

End Mill Material
Carbide
Finish
Diamond
Overall Reach
0.5 mm
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square
Coolant Through
No
Shank Type
DIN 6535 HA to h5
Helix Angle
25 Degrees
Feed Fz For Side Milling in Graphite
0.012 mm
Feed Fz For Slot Milling in Graphite
0.008 mm
Correction Factor Fz
1
Correction Factor Ap Corr
1
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Color Ring
black

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: slots milled from solid: ap = 0.1xDxap korr side milling: ap = 0.2xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0.005 No. of teeth Z: 2 Helix angle: 25 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 0.15 mm Overhang length L1 incl. recess: 0.5 mm Recess Dia. D1: 0.08 mm Overall length L: 45 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.