Zoro Homepage

Solid Carbide Micro End Mill, DLC Coated, 0.4 x 2 mm

  • Mfr # 201140 0,4X2

  • Zoro # G314372159


product price: $78.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201140 0,4X2
Zoro #
G314372159
UPC #
-
Country of Origin
Germany

Description

With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap!Values for:slots milled from solid: ap = 0.25xDxap corrside milling: ap = 0.5xDxap corrTo calculate the feed rate vf please use the actual speed of the machine the maximum possible speed!e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0.005 No. of teeth Z: 2 Helix angle: 25 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 0.6 mm Overhang length L1 incl. recess: 2 mm Recess Dia. D1: 0.38 mm Overall length L: 45 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.