Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Micro End Mill, DLC Coated, 1 x 25 mm

  • Mfr # 201140 1X25

  • Zoro # G514373529


product price: $66.49
/ea

Key Features

End Mill Style
Square
Overall Length
60 mm
Milling Diameter
1 mm
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201140 1X25
Zoro #
G514373529
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Milling Diameter
1 mm
Length of Cut
1.5 mm
Shank Dia.
4 mm
Neck Dia.
0.95 mm
Maximum Cutting Depth Ap Max When Side Milling
1.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.01 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
0 / -0.005

Details

End Mill Style
Square
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Material
Carbide
Type
W
Shank Type
DIN 6535 HA to h5
Overall Reach
25 mm
Helix Angle
30 Degrees
Finish
DLC
Feed Fz For Slot Milling in Cast Aluminium
0.016 mm
Correction Factor Fz
1
Color Ring
yellow
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Feed Fz For Side Milling in Cast Aluminium
0.02 mm
Correction Factor Ap Corr
0.04

Description

With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap!Values for:slots milled from solid: ap = 0.25xDxap corrside milling: ap = 0.5xDxap corrTo calculate the feed rate vf please use the actual speed of the machine the maximum possible speed!e.g: vf = 18000 rpmx fz mm/Zx z Through-coolant: no Tolerance nominal Dia. 0 / -0.005 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 1.5 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 0.95 mm Overall length L: 60 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.