Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill for Aluminum, Long Reach, Uncoated, 4 mm

  • Mfr # 202247 4

  • Zoro # G714383007


product price: $53.25
/ea

Key Features

End Mill Material
Carbide
Coolant Through
No
Neck Dia.
3.7 mm
Cutting Direction
horizontal, oblique and vertical
Length of Cut
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202247 4
Zoro #
G714383007
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
3.7 mm
Overall Length
80 mm
Length of Cut
6.5 mm
Shank Dia.
6 mm
Milling Diameter
4 mm
Maximum Cutting Depth Ap Max When Side Milling
6.5 mm
Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.1 mm

Details

End Mill Material
Carbide
Finish
uncoated
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Helix Angle
45 Degrees
End Mill Cutting Type
MTC
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.015 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Shank Form
HA
Color Ring
yellow
Corner Chamfer Angle
45 Degrees
Overall Reach
24 mm
Type
W
Number of Flutes
3
End Mill Style
Chamfer
Type of Product
End Mill

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 6.5 mm Overhang length L1 incl. recess: 24 mm Recess Dia. D1: 3.7 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.