Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill for Aluminum, Uncoated, 12 mm

  • Mfr # 202256 12

  • Zoro # G314383384


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Corner Chamfer Angle
45 Degrees
Shank Form
HA
Tolerance Nominal Diameter
h6
Correction Factor Fz
1.25
Corner Chamfer Width at 45°
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202256 12
Zoro #
G314383384
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
h6
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Min. Cutting Depth
0.3 mm
Overall Length
93 mm
Milling Diameter
12 mm
Length of Cut
26 mm
Shank Dia.
12 mm
Neck Dia.
11 mm

Details

Corner Chamfer Angle
45 Degrees
Shank Form
HA
Correction Factor Fz
1.25
Color Ring
yellow
Type of Product
End Mill
Shank Tolerance
h6
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.05 mm
Shank Type
DIN 6535 HA to h6
Helix Angle
45 Degrees
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
Finish
uncoated
End Mill Material
Carbide
Type
W
Overall Reach
46 mm
End Mill Cutting Type
MTC
End Mill Style
Chamfer

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 26 mm Overhang length L1 incl. recess: 46 mm Recess Dia. D1: 11 mm Overall length L: 93 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.