Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill for Aluminum, Uncoated, 14 mm

  • Mfr # 202243 14

  • Zoro # G714383113


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
Neck Dia.
13 mm
End Mill Material
Carbide
Coolant Through
No
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202243 14
Zoro #
G714383113
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
13 mm
Shank Dia.
14 mm
Length of Cut
26 mm
Overall Length
83 mm
Milling Diameter
14 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
Tolerance Nominal Diameter
h6
Corner Chamfer Width at 45°
0.2 mm

Details

Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Coolant Through
No
Number of Flutes
3
End Mill Cutting Type
MTC
Type
W
Shank Type
DIN 6535 HA to h6
Helix Angle
45 Degrees
Overall Reach
36 mm
End Mill Style
Chamfer
Finish
uncoated
Shank Form
HA
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.05 mm
Correction Factor Fz
3
Standard
DIN 6527
Type of Product
End Mill
Shank Tolerance
h6
Color Ring
yellow
Corner Chamfer Angle
45 Degrees

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 26 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 13 mm Overall length L: 83 mm Shank Dia. Ds: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.