Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill for Aluminum, Uncoated, 16 mm

  • Mfr # 202243 16

  • Zoro # G314383117


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Finish
uncoated
Length of Cut
36 mm
Cutting Direction
horizontal, oblique and vertical
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202243 16
Zoro #
G314383117
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
36 mm
Shank Dia.
16 mm
Neck Dia.
15 mm
Overall Length
92 mm
Milling Diameter
16 mm
Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.05 mm
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
36 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm

Details

Coolant Through
No
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Helix Angle
45 Degrees
End Mill Material
Carbide
End Mill Cutting Type
MTC
Shank Type
DIN 6535 HB to h6
Number of Flutes
3
Overall Reach
42 mm
Type
W
Standard
DIN 6527
Type of Product
End Mill
Color Ring
yellow
Correction Factor Fz
3
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.065 mm
Shank Tolerance
h6
Shank Form
HB
Corner Chamfer Angle
45 Degrees

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 36 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 15 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.