Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide MTC End Mill for Aluminum, Uncoated, 8 mm

  • Mfr # 202243 8

  • Zoro # G614383039


product price: $44.79
/ea

Key Features

Shank Dia.
8 mm
Overall Length
63 mm
End Mill Cutting Type
MTC
Milling Diameter
8 mm
Neck Dia.
7.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202243 8
Zoro #
G614383039
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8 mm
Overall Length
63 mm
Milling Diameter
8 mm
Neck Dia.
7.4 mm
Length of Cut
21 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Maximum Cutting Depth Ap Max When Side Milling
21 mm
Tolerance Nominal Diameter
h6
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.1 mm

Details

End Mill Cutting Type
MTC
Shank Type
DIN 6535 HA to h6
Type
W
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
Helix Angle
45 Degrees
End Mill Style
Chamfer
Coolant Through
No
Overall Reach
25 mm
End Mill Material
Carbide
Finish
uncoated
Shank Tolerance
h6
Shank Form
HA
Correction Factor Fz
3
Color Ring
yellow
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.03 mm
Standard
DIN 6527
Type of Product
End Mill

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Lengths similar to DIN 6527 long. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 21 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 7.4 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.