Zoro Homepage

Solid Carbide NC Precision Spotting Drill, 90 Deg, Uncoated, 3 mm

  • Mfr # 121019 3

  • Zoro # G114371529


product price: $30.79
/ea

Key Features

Material - Machining
Solid carbide
Drill Bit Point Angle
90 Degrees
Finish - Machining
Uncoated
Overall Length
32 mm
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121019 3
Zoro #
G114371529
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
3 mm
Overall Length
32 mm
Shank Dia.
3 mm

Details

Item
Spotting drill
Material - Machining
Solid carbide
Drill Bit Point Angle
90 Degrees
Finish - Machining
Uncoated
Number of Flutes
1
Shank Type - Machining
DIN 6535 HA to h6

Description

Self-centering with 1-cutter geometry, achieves very high alignment accuracy. Application: Point angle 90 Deg for spot drilling and countersinking in one operation when a drill of smaller Dia. is used afterwards. Note: Use the speed for the actual hole Dia. not generally the speed for the drill outer Dia..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.