Zoro Homepage

Solid Carbide NC Spotting Drill, 142 Deg, Extra Long, TiAlN Coated, 6 mm

  • Mfr # 121121 6

  • Zoro # G314373170


product price: $72.35
/ea

Key Features

Material - Machining
Solid carbide
Drill Bit Point Angle
142 Degrees
Finish - Machining
TiAlN
Overall Length
140 mm
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121121 6
Zoro #
G314373170
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
6 mm
Overall Length
140 mm
Shank Dia.
6 mm

Details

Item
Spotting drill
Material - Machining
Solid carbide
Drill Bit Point Angle
142 Degrees
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
DIN 6535 HA to h6

Description

Exactly central ground point. Easy spot drilling and high shape accuracy of the Center hole. Sturdy due to short flutes. Extra long version. Application: Point angle 142 Deg so that the cutting edges of the following twist drill engage easily. Note: Use the speed for the actual hole Dia. not generally the speed for the drill outer Dia..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.