Zoro Homepage

Solid Carbide NC Spotting Drill, 142 Deg, Uncoated, 4 mm

  • Mfr # 121070 4

  • Zoro # G114372502


product price: $33.15
/ea

Key Features

Material - Machining
Solid carbide
Drill Bit Point Angle
142 Degrees
Finish - Machining
Uncoated
Overall Length
40 mm
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121070 4
Zoro #
G114372502
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
4 mm
Overall Length
40 mm
Shank Dia.
4 mm

Details

Item
Spotting drill
Material - Machining
Solid carbide
Drill Bit Point Angle
142 Degrees
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
DIN 6535 HA to h6

Description

Exactly central ground point. Easy spot drilling and high shape accuracy of the Center hole. Sturdy due to short flutes. Dia. 6 mm with HB drive flat. Application: Point angle 142 Deg so that the cutting edges of the following twist drill engage easily. Note: Use the speed for the actual hole Dia. not generally the speed for the drill outer Dia..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.