Zoro Homepage

Solid Carbide NC Spotting Drill, 8 mm, 90 Deg, Spiral Flutes, Uncoated

  • Mfr # 121020 8

  • Zoro # G309578276


product price: $49.99
/ea

Key Features

Material - Machining
Solid carbide
Drill Bit Point Angle
90°
Finish - Machining
uncoated
Overall Length
60 mm
Type
Spotting drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121020 8
Zoro #
G309578276
UPC #
4045197038463
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Shank Dia.
8 mm
Drill Bit Size
8 mm
Body Dia.
8 mm
Flute length
23 mm
Diameter Tolerance
h6

Details

Item
Spotting Drill
Material - Machining
Solid carbide
Drill Bit Point Angle
90°
Finish - Machining
uncoated
Type
Spotting drill
Shank Type - Machining
DIN 6535 HB to h6
Material
Solid Carbide
Shank Tolerance
h6
Coolant Through
No
Number of Teeth
2
Feed in Steel
0.03 mm/rev.
Ring Color
Without
Through Coolant
No
Coating
Uncoated

Description

Exactly central ground point. Easy spot drilling and high shape accuracy of the center hole. Sturdy due to short flutes. dia 6 mm with HB drive flat. Application: Point angle 90 degrees for spot drilling and countersinking in one operation when a drill of smaller dia is used afterwards. Note: Use the speed for the actual hole dia not generally the speed for the drill outer dia . Through-coolant: no Shank: DIN 6535 HB to h6 Flute length Lc: 23 mm Overall length L: 60 mm Shank dia Ds: 8 mm Feed f in steel < 1100N/mm2: 0.03 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.