
Solid Carbide Roughing End Mill, Coolant Through, for Stainless Steels, TiAlN Coated, 10 mm
Mfr # 205718 10
Zoro # G114380972
product price: $187.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205718 10
Zoro #
G114380972
UPC #
-
Country of Origin
Germany
Description
Dimensions similar to DIN 6527. optimized special knuckle profile for roughing. Very high rate of metal removal. Can be used as a universal end mill. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 20 mm Overhang length L1 incl. recess: 60 mm Recess Dia. D1: 9.5 mm Overall length L: 100 mm Shank Dia. Ds: 10 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.