Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, Coolant Through, for Stainless Steels, TiAlN Coated, 8 mm

  • Mfr # 205716 8

  • Zoro # G214380971


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Min. Cutting Depth
0.25 mm
Milling profile
HR
Correction Factor Fz
1.25
Standard
DIN 6527
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205716 8
Zoro #
G214380971
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Min. Cutting Depth
0.25 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Shank Dia.
8 mm
Neck Dia.
7.5 mm
Overall Length
63 mm
Milling Diameter
8 mm
Length of Cut
16 mm
Corner Chamfer Width at 45°
0.2 mm
Tolerance Nominal Diameter
d11

Details

Milling profile
HR
Correction Factor Fz
1.25
Standard
DIN 6527
Shank Tolerance
h6
Color Ring
green
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Helix Angle
45 Degrees
End Mill Cutting Type
MTC
Coolant Through
Yes
End Mill Style
Chamfer
Number of Flutes
4
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Overall Reach
26 mm
Finish
TiAlN
End Mill Material
Carbide
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm

Description

optimized special knuckle profile for roughing. Very high rate of metal removal. Can be used as a universal end mill. Special cooling channel system, to achieve the best possible high performance machining. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 16 mm Overhang length L1 incl. recess: 26 mm Recess Dia. D1: 7.5 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.