
Solid Carbide Roughing End Mill for Aluminum, Coolant Through, DLC Coated, 12 mm
Mfr # 205336 12
Zoro # G914384729
product price: $211.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205336 12
Zoro #
G914384729
UPC #
-
Country of Origin
South Africa
Description
Dimensions similar to DIN 6527. Knuckle form profile. Special profile for machining non-ferrous metals. With through-coolant. With the latest generation of DLC coating sp2. Through-coolant: yes Tolerance nominal Dia. d11 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 26 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11.8 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.