Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, for Aluminum, DLC Coated, 4 mm

  • Mfr # 205331 4

  • Zoro # G914384866


product price: $60.15
/ea

Key Features

Neck Dia.
3.8 mm
Shank Dia.
6 mm
Milling Diameter
4 mm
Number of Flutes
3
End Mill Style
Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205331 4
Zoro #
G914384866
UPC #
-
Country of Origin
South Africa

Dimensions

Neck Dia.
3.8 mm
Shank Dia.
6 mm
Milling Diameter
4 mm
Length of Cut
11 mm
Overall Length
57 mm
Corner Chamfer Width at 45°
0.35 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Min. Cutting Depth
0.35 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Tolerance Nominal Diameter
d11

Details

Number of Flutes
3
End Mill Style
Chamfer
Overall Reach
20 mm
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Material
solid carbide
Finish
DLC
Shank Type
DIN 6535 HA to h6
Milling profile
WR
Corner Chamfer Angle
45 Degrees
Color Ring
yellow
Shank Tolerance
h6
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.035 mm
Type of Product
End Mill
Correction Factor Fz
1.25

Description

Dimensions similar to DIN 6527. Knuckle form profile. Special profile for machining non-ferrous metals. With the latest generation of DLC coating sp2. Through-coolant: no Tolerance nominal Dia. d11 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 11 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 3.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.