Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, for Aluminum, Uncoated, 20 mm

  • Mfr # 205330 20

  • Zoro # G414384892


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Milling Diameter
20 mm
Neck Dia.
19.8 mm
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205330 20
Zoro #
G414384892
UPC #
-
Country of Origin
South Africa

Dimensions

Milling Diameter
20 mm
Neck Dia.
19.8 mm
Length of Cut
38 mm
Overall Length
104 mm
Shank Dia.
20 mm
Min. Cutting Depth
0.7 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
30 mm
Tolerance Nominal Diameter
d11
Corner Chamfer Width at 45°
1.05 mm
Maximum Cutting Depth Ap Max When Side Milling
38 mm

Details

Number of Flutes
3
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Coolant Through
No
Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
Overall Reach
54 mm
Finish
uncoated
End Mill Material
Carbide
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.12 mm
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Milling profile
WR
Shank Tolerance
h6
Color Ring
yellow
Type of Product
End Mill

Description

Dimensions similar to DIN 6527. Knuckle form profile. Special profile for machining non-ferrous metals. Through-coolant: no Tolerance nominal Dia. d11 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 38 mm Overhang length L1 incl. recess: 54 mm Recess Dia. D1: 19.8 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.