Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, for Aluminum, Uncoated, 5 mm

  • Mfr # 205330 5

  • Zoro # G414384793


product price: $43.85
/ea

Key Features

Number of Flutes
3
Overall Length
57 mm
Coolant Through
No
Finish
uncoated
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205330 5
Zoro #
G414384793
UPC #
-
Country of Origin
South Africa

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Neck Dia.
4.8 mm
Milling Diameter
5 mm
Length of Cut
13 mm
Corner Chamfer Width at 45°
0.35 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Min. Cutting Depth
0.35 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7.5 mm

Details

Number of Flutes
3
Coolant Through
No
Finish
uncoated
Overall Reach
20.5 mm
End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Color Ring
yellow
Shank Tolerance
h6
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.035 mm
Correction Factor Fz
1.25
Milling profile
WR
Corner Chamfer Angle
45 Degrees

Description

Dimensions similar to DIN 6527. Knuckle form profile. Special profile for machining non-ferrous metals. Through-coolant: no Tolerance nominal Dia. d11 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 13 mm Overhang length L1 incl. recess: 20.5 mm Recess Dia. D1: 4.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.