Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, for Titanium, TiAlN Coated, 20 mm

  • Mfr # 205711 20

  • Zoro # G614381356


product price: $443.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
MTC
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Maximum Cutting Depth Ap Max When Side Milling
40 mm
Corner Chamfer Width at 45°
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205711 20
Zoro #
G614381356
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
40 mm
Corner Chamfer Width at 45°
0.5 mm
Min. Cutting Depth
0.35 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Slot Milling From Solid
30 mm
Neck Dia.
19.5 mm
Overall Length
104 mm
Shank Dia.
20 mm
Length of Cut
40 mm
Milling Diameter
20 mm

Details

End Mill Cutting Type
MTC
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Slot Milling in Titanium > 850 N/mm2
0.055 mm
Type of Product
End Mill
Correction Factor Fz
1.25
Feed Fz For Side Milling in Titanium > 850 N/mm2
0.06 mm
Standard
DIN 6527
Milling profile
HR
Shank Tolerance
h6
Color Ring
pink
Coolant Through
No
Overall Reach
54 mm
End Mill Material
Carbide
Finish
TiAlN
End Mill Style
Chamfer
Corner Chamfer Angle
45 Degrees
Number of Flutes
5
Helix Angle
45 Degrees

Description

Dimensions similar to DIN 6527. optimized special knuckle profile for roughing. Very high rate of metal removal. With semi-roughing knuckle profile and 45 Deg flutes for superalloys. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Note: fz for ap max = 0.5xD. Tolerance nominal Dia. d11 No. of teeth Z: 5 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 5 Flute length Lc: 40 mm Overhang length L1 incl. recess: 54 mm Recess Dia. D1: 19.5 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.