Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, for Titanium, TiAlN Coated, 8 mm

  • Mfr # 205711 8

  • Zoro # G614381226


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
16 mm
Helix Angle
45 Degrees
Overall Length
64 mm
Finish
TiAlN
Shank Type
DIN 6535 HB to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205711 8
Zoro #
G614381226
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
16 mm
Overall Length
64 mm
Milling Diameter
8 mm
Neck Dia.
7.5 mm
Shank Dia.
8 mm
Min. Cutting Depth
0.3 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Corner Chamfer Width at 45°
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm

Details

Helix Angle
45 Degrees
Finish
TiAlN
Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
End Mill Material
Carbide
End Mill Cutting Type
MTC
Coolant Through
No
Overall Reach
26 mm
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Milling profile
HR
Feed Fz For Side Milling in Titanium > 850 N/mm2
0.025 mm
Color Ring
pink
Type of Product
End Mill
Feed Fz For Slot Milling in Titanium > 850 N/mm2
0.02 mm
Standard
DIN 6527
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25

Description

Dimensions similar to DIN 6527. optimized special knuckle profile for roughing. Very high rate of metal removal. With semi-roughing knuckle profile and 45 Deg flutes for superalloys. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Note: fz for ap max = 0.5xD. Tolerance nominal Dia. d11 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 16 mm Overhang length L1 incl. recess: 26 mm Recess Dia. D1: 7.5 mm Overall length L: 64 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.