Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Square End Mill, 4 mm, TiAlN Coated

  • Mfr # 202725 4

  • Zoro # G309578788


product price: $34.49
/ea

Key Features

Material
Solid Carbide
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
Cutting Direction
Horizontal, Oblique and Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202725 4
Zoro #
G309578788
UPC #
4045197746429
Country of Origin
Germany

Dimensions

Milling Diameter
4 mm
Overall Length
40 mm
Length of Cut
12 mm
Shank Dia.
4 mm
Recess Diameter
3.8 mm
Max. Cutting Depth - Slot Milling
2 mm
Overhang Length
18 mm
Max. Cutting Depth - Side Milling
12 mm
Min. Cutting Depth
0.01 mm
Flute Length
12 mm

Details

Material
Solid Carbide
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
Cutting Direction
Horizontal, Oblique and Vertical
Helix Angle
30°
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Type
H
Helix angle
30 °
Chamfer Angle
90°
Number of Teeth
4
Side Milling Feed in Steel
0.023 mm
Correction Factor
1.25
Slot Milling Feed in Steel
0.02 mm
Ring Color
Without
Through Coolant
No
Shank Form
HA
Shank Tolerance
h6
Item
End / Face Mill
Shape
Square

Description

Double relief ground side clearance angle. Without 45Deg cutting edge chamfer. Through-coolant: no No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 12 mm Overhang length L1 incl. recess: 18 mm Recess dia D1: 3.8 mm Overall length L: 40 mm Shank dia Ds: 4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.