Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Square End Mill, 9.5 mm Dia, DLC Coated

  • Mfr # 202272 9,5

  • Zoro # G209578444


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Material
Solid Carbide
Overall Length
72 mm
Number of Flutes
3
End Mill Style
Metric
Finish
DLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202272 9,5
Zoro #
G209578444
UPC #
4062406127640
Country of Origin
Germany

Dimensions

Milling Diameter
9.5 mm
Overall Length
72 mm
Length of Cut
22 mm
Shank Dia.
10 mm
Diameter Tolerance
h6
Max. Cutting Depth - Slot Milling
9.5 mm
Overhang Length
30 mm
Min. Cutting Depth
0.01 mm
Max. Cutting Depth - Side Milling
22 mm
Flute Length
22 mm
Recess Diameter
8.9 mm

Details

Material
Solid Carbide
Number of Flutes
3
End Mill Style
Metric
Finish
DLC
Type
W
Coolant Through
No
Cutting Direction
Horizontal, Oblique and Vertical
Shank Type
DIN 6535 HA to h6
Helix Angle
45°
Helix angle
45 °
Correction Factor
3
Chamfer Angle
90°
Machining Strategy
MTC
Number of Teeth
3
Slot Milling Feed in Short-Chipping Aluminium
0.04 mm
Side Milling Feed in Short-Chipping Aluminium
0.05 mm
Standards
DIN 6527
Item
End / Face Mill
Shank Tolerance
h6
Through Coolant
No
Shape
Square
Shank Form
HA
Ring Color
Yellow

Description

With the latest generation of DLC coating sp2. Eccentric relief ground- additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components. Without 45 corner chamfer. Lengths similar to DIN 6527 long. Size 1-2 - tolerance: Size nominal dia DC = e8. Size 2.5-20M - tolerance: Size nominal dia DC = h6. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Tolerance nominal dia : h6 No. of teeth Z: 3 Helix angle: 45 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 22 mm Overhang length L1 incl. recess: 30 mm Recess dia D1: 8.9 mm Overall length L: 72 mm Shank dia Ds: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.